Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Pitch Number
10th / 30mm
Blade Length (mm)
270
Cutting Width (mm)
1.2
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
445x85x25 455x85x35 315 Body 1PCC 1 224-27 16343258 50.26 SGD
Shipped after 2017-03-01
- 305x45x1.0 60 Blade 1Sheet 1 225-27 16343267 24.42 SGD
Shipped after 2017-03-01
ADD TO CART

Related Products