Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting.
Pitch Number
8 th / 30mm
Blade Length (mm)
210
Cutting Width (mm)
1.3
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
350x100x25 395x110x35 220 Body 1PCC 1 230-21 16343276 37.34 SGD
Shipped after 2017-06-27
- 265x40x1.4 55 Blade 1Sheet 1 231-21 16343312 20.54 SGD
Shipped after 2017-06-28
ADD TO CART

Related Products