Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting.
Pitch Number
8 th / 30mm
Blade Length (mm)
270
Cutting Width (mm)
1.3
...see all
Product Options
ADD TO CART
Storage Dimensions (mm) Weight (g) Type Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Dimensions (mm) Weight (g) Type Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
295x40x1.4 270 Body 410x100x25 1PCC 1 230-27 16343294 42.51 SGD
Shipped after 2017-03-31
450x110x35 70 Blade - 1Sheet 1 231-27 16343337 23.13 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products