Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting.
Pitch Number
8 th / 30mm
Blade Length (mm)
300
Cutting Width (mm)
1.3
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 355x40x1.4 80 Blade 1Sheet 1 231-30 16343346 24.42 SGD
Shipped after 2017-06-26
440x100x25 325x40x1.4 280 Body 1PCC 1 230-30 16343303 45.09 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products