Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning of orchards, landscaping. Ideal for pruning living trees., Pruning of orchards, landscaping. Ideal for pruning living trees., Pruning of orchards, landscaping. Ideal for pruning living trees., Pruning of orchards, landscaping. Ideal for pruning living trees.
Pitch Number
8 th / 30mm
Blade Length (mm)
210
Cutting Width (mm)
1.05
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 330x70x1.2 55 Blade 1Sheet 1 256-21 16343373 27.00 SGD
Shipped after 2017-06-01
340x90x20 380x110x40 300 Body 1PCC 1 255-21 16343355 46.38 SGD
Shipped after 2017-06-02
ADD TO CART

Related Products