Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning of orchards, landscaping. Ideal for pruning living trees., Pruning of orchards, landscaping. Ideal for pruning living trees.
Pitch Number
8 th / 30mm
Blade Length (mm)
240
Cutting Width (mm)
1.05
...see all
Product Options
ADD TO CART
Type Dimensions (mm) Storage Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions (mm) Storage Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body 370x90x20 410x110x40 315 1PCC 1 255-24 16343364 50.26 SGD
Shipped after 2017-01-31
Blade - 360x70x1.2 65 1Sheet 1 256-24 16343382 29.59 SGD
Shipped after 2017-01-31
ADD TO CART

Related Products