Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Useful for forest thinning, branch cutting, forest volunteers. Ideal for thinning of living trees., Useful for forest thinning, branch cutting, forest volunteers. Ideal for thinning of living trees.
Pitch Number
6.5 th / 30mm
Blade Length (mm)
375
Cutting Width (mm)
1.45
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 490x75x1.5 160 Blade 1Sheet 1 265-37 16343407 41.21 SGD
Shipped after 2017-02-28
620x170x25 640x185x40 665 Body 1PCC 1 264-37 16343398 64.47 SGD
Shipped after 2017-02-28
ADD TO CART

Related Products