Buy more than* S$200* and get FREE SHIPPING

Saw

Purpose
Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting.
Pitch Number
7.5 th / 30mm
Blade Length (mm)
240
Cutting Width (mm)
1.3
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 365x70x1.4 80 Blade 1Sheet 1 271-24 16343468 32.17 SGD
Shipped after 2017-01-25
385x95x25 450x125x40 415 Body 1PCC 1 270-24 16343416 51.55 SGD
Shipped after 2017-01-25
ADD TO CART

Related Products