Buy more than* S$200* and get FREE SHIPPING

Saw

Purpose
Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting.
Pitch Number
7.5 th / 30mm
Blade Length (mm)
270
Cutting Width (mm)
1.3
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 395x70x1.4 90 Blade 1Sheet 1 271-27 16343477 36.05 SGD
Shipped after 2017-01-31
405x110x25 450x125x40 420 Body 1PCC 1 270-27 16343425 54.13 SGD
Shipped after 2017-01-31
ADD TO CART

Related Products