Buy more than* S$200* and get FREE SHIPPING

Saw

Purpose
Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting.
Pitch Number
7.5 th / 30mm
Blade Length (mm)
300
Cutting Width (mm)
1.3
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450x110x25 510x130x40 540 Body 1PCC 1 270-30 16343434 56.72 SGD
Shipped after 2017-03-31
- 435x80x1.5 105 Blade 1Sheet 1 271-30 16343486 38.63 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products