Buy more than* S$200* and get FREE SHIPPING

Saw

Purpose
Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting.
Pitch Number
7.5 th / 30mm
Blade Length (mm)
330
Cutting Width (mm)
1.3
...see all
Product Options
ADD TO CART
Type Dimensions (mm) Storage Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions (mm) Storage Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade - 460x85x1.5 110 1Sheet 1 271-33 16343495 38.63 SGD
Shipped after 2017-04-05
Body 470x110x25 510x130x40 550 1PCC 1 270-33 16343443 59.30 SGD
Shipped after 2017-04-05
ADD TO CART

Related Products