Buy more than* S$200* and get FREE SHIPPING

Saw

Purpose
Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, cutting branches at forestry. Ideal for pruning and cutting.
Pitch Number
7.5 th / 30mm
Blade Length (mm)
390
Cutting Width (mm)
1.3
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 510x90x1.5 185 Blade 1Sheet 1 271-39 16343504 48.32 SGD
Shipped after 2017-04-06
525x145x25 560x150x40 630 Body 1PCC 1 270-39 16343452 68.77 SGD
Shipped after 2017-04-06
ADD TO CART

Related Products