Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Zubat

Purpose
Pruning at landscaping, orchards, golf courses, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, golf courses, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, golf courses, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, golf courses, cutting branches at forestry. Ideal for pruning and cutting.
Pitch Number
7.5 th / 30mm
Blade Length (mm)
330
Cutting Width (mm)
1.4
Dimensions (mm)
2640x130x45
Storage Dimensions (mm)
1750x150x55
Weight (g)
1360
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 272-12 16343513 140.83 SGD
Shipped after 2017-05-30
ADD TO CART

Related Products