Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning at landscaping, orchards, golf courses, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, golf courses, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, golf courses, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, golf courses, cutting branches at forestry. Ideal for pruning and cutting.
Pitch Number
7.5 th / 30mm
Blade Length (mm)
380
Cutting Width (mm)
1.7
Dimensions (mm)
4600x290x55
Storage Dimensions (mm)
2175x290x55
Weight (g)
2080
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 273-45 16343556 239.90 SGD
In stock
ADD TO CART

Related Products