Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Skatt Boy

Purpose
Construction carpentry, temporary framing. Ideal for cutting dry wood., Construction carpentry, temporary framing. Ideal for cutting dry wood.
Pitch Number
20 th / 30mm
Blade Length (mm)
210
Cutting Width (mm)
0.9
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450x55x20 240x60x20 230 Body 1PCC 1 292-22 16343574 36.05 SGD
Shipped after 2017-03-29
- 240x40x1.0 40 Blade 1Sheet 1 293-21 16343592 23.13 SGD
Shipped after 2017-03-29
ADD TO CART

Related Products