Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Skatt Boy

Purpose
Construction carpentry, temporary framing. Ideal for cutting dry wood., Construction carpentry, temporary framing. Ideal for cutting dry wood.
Pitch Number
20 th / 30mm
Blade Length (mm)
240
Cutting Width (mm)
0.9
...see all
Product Options
ADD TO CART
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 Blade - 275x40x1.0 1Sheet 1 293-24 16343608 27.00 SGD
Shipped after 2017-01-26
255 Body 510x60x25 270x60x25 1PCC 1 292-25 16343583 38.63 SGD
Shipped after 2017-01-26
ADD TO CART

Related Products