Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Gomboy

Purpose
Construction carpentry, landscaping of bamboo, furniture. Ideal for work with thin veneer, solid laminated wood, ebony, bamboo., Construction carpentry, landscaping of bamboo, furniture. Ideal for work with thin veneer, solid laminated wood, ebony, bamboo.
Pitch Number
20 th / 30mm
Blade Length (mm)
210
Cutting Width (mm)
0.95
...see all
Product Options
ADD TO CART
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Blade - 240x40x1.0 1Sheet 1 299-21 16343653 22.15 SGD
In stock
225 Body 445x60x20 240x60x20 1PCC 1 298-21 16343617 34.48 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products