Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Gomboy

Purpose
Construction carpentry, landscaping of bamboo, furniture. Ideal for work with thin veneer, solid laminated wood, ebony, bamboo., Construction carpentry, landscaping of bamboo, furniture. Ideal for work with thin veneer, solid laminated wood, ebony, bamboo.
Pitch Number
20 th / 30mm
Blade Length (mm)
270
Cutting Width (mm)
0.95
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
560x80x20 305x65x20 275 Body 1PCC 1 298-27 16343635 38.63 SGD
Shipped after 2017-04-05
- 300x40x1.0 40 Blade 1Sheet 1 299-27 16343678 25.71 SGD
Shipped after 2017-04-05
ADD TO CART

Related Products