Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Gomboy

Purpose
Construction carpentry, landscaping of bamboo, furniture. Ideal for work with thin veneer, solid laminated wood, ebony, bamboo., Construction carpentry, landscaping of bamboo, furniture. Ideal for work with thin veneer, solid laminated wood, ebony, bamboo., Construction carpentry, landscaping of bamboo, furniture. Ideal for work with thin veneer, solid laminated wood, ebony, bamboo., Construction carpentry, landscaping of bamboo, furniture. Ideal for work with thin veneer, solid laminated wood, ebony, bamboo.
Pitch Number
20 th / 30mm
Blade Length (mm)
300
Cutting Width (mm)
0.95
...see all
Product Options
ADD TO CART
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Blade - 330x40x1.2 1Sheet 1 299-30 16343687 27.00 SGD
Shipped after 2017-05-10
310 Body 620x80x20 335x65x20 1PCC 1 298-30 16343644 41.21 SGD
Shipped after 2017-05-10
ADD TO CART

Related Products