Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Construction carpentry, landscaping of bamboo. Ideal for work with dry wood thin board, veneer, solid wood, laminated wood, bamboo, flower arrangement, bonsai., Construction carpentry, landscaping of bamboo. Ideal for work with dry wood thin board, veneer, solid wood, laminated wood, bamboo, flower arrangement, bonsai., Construction carpentry, landscaping of bamboo. Ideal for work with dry wood thin board, veneer, solid wood, laminated wood, bamboo, flower arrangement, bonsai., Construction carpentry, landscaping of bamboo. Ideal for work with dry wood thin board, veneer, solid wood, laminated wood, bamboo, flower arrangement, bonsai.
Pitch Number
20 th / 30mm
Blade Length (mm)
170
Cutting Width (mm)
0.9
Storage Dimensions (mm)
205x40x1.0
Weight (g)
25
Type
Blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 343-17 16343705 19.25 SGD
Shipped after 2017-04-28
ADD TO CART

Related Products