Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Construction carpentry, landscaping of bamboo, furniture. Ideal for work with dry wood thin board, veneer, flower arrangement, bonsai, ebony, rosewood, bamboo., Construction carpentry, landscaping of bamboo, furniture. Ideal for work with dry wood thin board, veneer, flower arrangement, bonsai, ebony, rosewood, bamboo.
Pitch Number
26 th / 30mm
Blade Length (mm)
130
Cutting Width (mm)
0.8
...see all
Product Options
ADD TO CART
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
160 Body 290x60x25 170x55x25 1PCC 1 344-13 16343714 28.29 SGD
Shipped after 2017-01-30
20 Blade - 165x40x0.9 1Sheet 1 345-13 16343732 16.67 SGD
Shipped after 2017-01-30
ADD TO CART

Related Products