Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Construction carpentry, landscaping of bamboo, furniture. Ideal for work with dry wood thin board, veneer, flower arrangement, bonsai, ebony, rosewood, bamboo., Construction carpentry, landscaping of bamboo, furniture. Ideal for work with dry wood thin board, veneer, flower arrangement, bonsai, ebony, rosewood, bamboo.
Pitch Number
26 th / 30mm
Blade Length (mm)
170
Cutting Width (mm)
0.8
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
375x65x25 210x60x25 205 Body 1PCC 1 344-17 16343723 30.88 SGD
Shipped after 2017-03-31
- 205x40x0.9 25 Blade 1Sheet 1 345-17 16343748 19.25 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products