Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Temporary framing, landscaping, pruning at golf courses, also useful in orchards. Ideal for dry wood composite panel, solid wood, laminated wood, pruning and felling of living trees and bamboos. Since the blade is 360mm long, it is possible to cut such, Temporary framing, landscaping, pruning at golf courses, also useful in orchards. Ideal for dry wood composite panel, solid wood, laminated wood, pruning and felling of living trees and bamboos. Since the blade is 360mm long, it is possible to cut such, Temporary framing, landscaping, pruning at golf courses, also useful in orchards. Ideal for dry wood composite panel, solid wood, laminated wood, pruning and felling of living trees and bamboos. Since the blade is 360mm long, it is possible to cut such , Temporary framing, landscaping, pruning at golf courses, also useful in orchards. Ideal for dry wood composite panel, solid wood, laminated wood, pruning and felling of living trees and bamboos. Since the blade is 360mm long, it is possible to cut such
Pitch Number
10th / 30mm
Blade Length (mm)
360
Cutting Width (mm)
1.3
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
765x70x20 410x75x20 400 Body 1PCC 1 350-36 16343793 52.42 SGD
Shipped after 2017-05-31
- 400x45x1.4 95 Blade 1Sheet 1 351-36 16343802 28.29 SGD
Shipped after 2017-05-31
ADD TO CART

Related Products