Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Construction carpentry, temporary framing, bamboo work and felling during landscaping, forestry is also possible. Ideal for dry solid wood, laminated wood, sheet, sheet board, veneer, composite panel, bamboo work and felling. Moso bamboos also can be cu, Construction carpentry, temporary framing, bamboo work and felling during landscaping, forestry is also possible. Ideal for dry solid wood, laminated wood, sheet, sheet board, veneer, composite panel, bamboo work and felling. Moso bamboos also can be cu, Construction carpentry, temporary framing, bamboo work and felling during landscaping, forestry is also possible. Ideal for dry solid wood, laminated wood, sheet, sheet board, veneer, composite panel, bamboo work and felling. Moso bamboos also can be cu, Construction carpentry, temporary framing, bamboo work and felling during landscaping, forestry is also possible. Ideal for dry solid wood, laminated wood, sheet, sheet board, veneer, composite panel, bamboo work and felling. Moso bamboos also can
Pitch Number
13 th / 30mm
Blade Length (mm)
360
Cutting Width (mm)
1.2
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
765x70x20 410x75x20 390 Body 1PCC 1 352-36 16343818 47.67 SGD
Shipped after 2017-06-01
- 400x45x1.3 85 Blade 1Sheet 1 353-36 16343827 28.29 SGD
Shipped after 2017-06-02
ADD TO CART

Related Products