Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning in landscaping, golf course, and orchards, forestry thinning, temporary framing. Living tree pruning and thinning, ideal for dry wood composite panel., Pruning in landscaping, golf course, and orchards, forestry thinning, temporary framing. Living tree pruning and thinning, ideal for dry wood composite panel.
Pitch Number
7th / 30mm
Blade Length (mm)
360
Cutting Width (mm)
1.3
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 400x45x1.4 95 Blade 1Sheet 1 355-36 16343845 28.29 SGD
Shipped after 2017-03-03
765x70x20 410x75x20 410 Body 1PCC 1 354-36 16343836 52.80 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products