Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Pitch Number
6.5 th / 30mm
Blade Length (mm)
360
Cutting Width (mm)
1.4
Dimensions (mm)
765
Storage Dimensions (mm)
405
...see all
Product Options
ADD TO CART
Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
410 Body 1PCC 1 356-36 16343854 57.48 SGD
Shipped after 2017-02-28
105 Blade 1Sheet 1 357-36 16343863 36.11 SGD
Shipped after 2017-02-28
ADD TO CART

Related Products