Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Temporary framing, pruning in landscaping and forestry. Ideal for composite panel, solid laminated wood, cutting branches of living trees, and other pruning., Temporary framing, pruning in landscaping and forestry. Ideal for composite panel, solid laminated wood, cutting branches of living trees, and other pruning., Temporary framing, pruning in landscaping and forestry. Ideal for composite panel, solid laminated wood, cutting branches of living trees, and other pruning., Temporary framing, pruning in landscaping and forestry. Ideal for composite panel, solid laminated wood, cutting branches of living trees, and other pruning.
Pitch Number
12 th / 30mm
Blade Length (mm)
240
Cutting Width (mm)
1.05
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400x110x25 485x130x35 280 Body 1PCC 1 362-24 16343872 38.63 SGD
Shipped after 2017-05-09
- 280x45x1.1 45 Blade 1Sheet 1 363-24 16343888 19.25 SGD
Shipped after 2017-05-09
ADD TO CART

Related Products