Buy more than* S$200* and get FREE SHIPPING

High Twig Saw

Purpose
Pruning of landscaping, golf courses, pruning at forestry, also for forest volunteers. Ideal for pruning living trees, cutting branches., Pruning of landscaping, golf courses, pruning at forestry, also for forest volunteers. Ideal for pruning living trees, cutting branches.
Pitch Number
7.5 th / 30mm
Blade Length (mm)
360
Cutting Width (mm)
1.45
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 360x75x1.5 125 Blade 1Sheet 1 366-36 16343906 43.80 SGD
Shipped after 2017-03-31
3530x180x40 1445x160x40 2070 Body 1PCC 1 365-36 16343897 249.90 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products