Buy more than* S$200* and get FREE SHIPPING

High Twig Saw Set

Purpose
Pruning at forestry, golf courses, landscaping. Ideal for pruning living trees, cutting branches., Pruning at forestry, golf courses, landscaping. Ideal for pruning living trees, cutting branches.
Pitch Number
6.5 th / 30mm
Blade Length (mm)
420
Cutting Width (mm)
1.75
Dimensions (mm)
590x95x60
Storage Dimensions (mm)
600x250x60
Weight (g)
935
Type
Blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 374-42 16343958 123.90 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products