Buy more than* S$200* and get FREE SHIPPING

Saw

Purpose
Construction carpentry, furniture. Ideal for cutting raw dry wood , ebony, bamboo., Construction carpentry, furniture. Ideal for cutting raw dry wood , ebony, bamboo., Construction carpentry, furniture. Ideal for cutting raw dry wood , ebony, bamboo., Construction carpentry, furniture. Ideal for cutting raw dry wood , ebony, bamboo.
Pitch Number
17 th / 30mm
Blade Length (mm)
240
Cutting Width (mm)
0.76
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 290x55x0.8 50 Blade 1Sheet 1 383-24 16344003 25.71 SGD
Shipped after 2017-06-27
560x65x20 305x60x20 195 Body 1PCC 1 382-24 16343994 41.21 SGD
Shipped after 2017-06-27
ADD TO CART

Related Products