Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Ideal for pruning at landscaping, golf courses, branch cutting and forest thinning. Ideal for pruning, branch cutting of living trees., Ideal for pruning at landscaping, golf courses, branch cutting and forest thinning. Ideal for pruning, branch cutting of living trees., Ideal for pruning at landscaping, golf courses, branch cutting and forest thinning. Ideal for pruning, branch cutting of living trees., Ideal for pruning at landscaping, golf courses, branch cutting and forest thinning. Ideal for pruning, branch cutting of living trees.
Pitch Number
6.5 th / 30mm
Blade Length (mm)
360
Cutting Width (mm)
1.75
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 545x110x1.8 190 Blade 1Sheet 1 391-36 16344046 43.80 SGD
Shipped after 2017-06-02
555x140x30 570x165x45 655 Body 1PCC 1 390-36 16344037 70.93 SGD
Shipped after 2017-06-01
ADD TO CART

Related Products