Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Construction carpentry, temporary framing, furnitures. Ideal for cutting composite panel, sheet veneer, solid laminated wood, solid laminated wood, composite panel, ebony., Construction carpentry, temporary framing, furnitures. Ideal for cutting composite panel, sheet veneer, solid laminated wood, solid laminated wood, composite panel, ebony.
Pitch Number
18/12 th / 30mm
Blade Length (mm)
210
Cutting Width (mm)
0.95
...see all
Product Options
ADD TO CART
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 Blade - 275x70x1.0 1Sheet 1 395-21 16344082 33.46 SGD
Shipped after 2017-04-06
360 Body 495x70x25 505x85x35 1PCC 1 394-21 16344073 51.55 SGD
Shipped after 2017-04-06
ADD TO CART

Related Products