Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning of landscaping, orchards, pruning at forestry, also for forest volunteers. Ideal for pruning living trees, cutting branches., Pruning of landscaping, orchards, pruning at forestry, also for forest volunteers. Ideal for pruning living trees, cutting branches.
Pitch Number
6.5 th / 30mm
Blade Length (mm)
330
Cutting Width (mm)
1.4
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 470x95x1.5 125 Blade 1Sheet 1 402-33 16344107 45.09 SGD
Shipped after 2017-03-03
485x125x25 500x135x40 455 Body 1PCC 1 401-33 16344098 72.22 SGD
Shipped after 2017-03-03
ADD TO CART

Related Products