Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Katanaboy

Purpose
Pruning at landscaping, forest thinning, also for forest volunteers. Ideal size for cutting living trees is 1/3 of the blade length. Possible to cut high branches when you stretch your arms. You can cut deeply with only one stroke, such also useful for, Pruning at landscaping, forest thinning, also for forest volunteers. Ideal size for cutting living trees is 1/3 of the blade length. Possible to cut high branches when you stretch your arms. You can cut deeply with only one stroke, such also useful for, Pruning at landscaping, forest thinning, also for forest volunteers. Ideal size for cutting living trees is 1/3 of the blade length. Possible to cut high branches when you stretch your arms. You can cut deeply with only one stroke, such also useful for, Pruning at landscaping, forest thinning, also for forest volunteers. Ideal size for cutting living trees is 1/3 of the blade length. Possible to cut high branches when you stretch your arms. You can cut deeply with only one stroke, such also useful f
Pitch Number
5 th / 30mm
Blade Length (mm)
500
Cutting Width (mm)
1.95
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 570x75x2.0 250 Blade 1Sheet 1 404-50 16344134 95.76 SGD
Shipped after 2017-05-30
1175x110x30 655x105x30 950 Body 1PCC 1 403-50 16344116 159.90 SGD
Shipped after 2017-05-31
ADD TO CART

Related Products