Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Katanaboy

Purpose
Pruning at landscaping, forest thinning, also for forest volunteers. Ideal size for cutting living trees is 1/3 of the blade length. Possible to cut high branches when you stretch your arms. You can cut deeply with only one stroke, such also useful for, Pruning at landscaping, forest thinning, also for forest volunteers. Ideal size for cutting living trees is 1/3 of the blade length. Possible to cut high branches when you stretch your arms. You can cut deeply with only one stroke, such also useful for, Pruning at landscaping, forest thinning, also for forest volunteers. Ideal size for cutting living trees is 1/3 of the blade length. Possible to cut high branches when you stretch your arms. You can cut deeply with only one stroke, such also useful for, Pruning at landscaping, forest thinning, also for forest volunteers. Ideal size for cutting living trees is 1/3 of the blade length. Possible to cut high branches when you stretch your arms. You can cut deeply with only one stroke, such also useful f
Pitch Number
4 th / 30mm
Blade Length (mm)
650
Cutting Width (mm)
2.4
...see all
Product Options
ADD TO CART
Type Dimensions (mm) Storage Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions (mm) Storage Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body 1470x110x30 800x100x30 1270 1PCC 1 403-65 16344125 229.90 SGD
In stock
Blade - 720x75x2.5 430 1Sheet 1 404-65 16344143 179.90 SGD
In stock
ADD TO CART

Related Products