Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning at landscaping, orchards, golf courses, cutting branches at forestry. Ideal for pruning and cutting., Pruning at landscaping, orchards, golf courses, cutting branches at forestry. Ideal for pruning and cutting.
Pitch Number
7 th / 30mm, (back teeth) 10 th / 30mm
Blade Length (mm)
330, (back teeth) 120
Cutting Width (mm)
1.4, (back teeth) 1.2
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
475x115x30 505x130x45 400 Body 1PCC 1 407-33 16344152 68.35 SGD
Shipped after 2017-01-25
- 470x85x1.5 115 Blade 1Sheet 1 408-33 16344168 37.34 SGD
Shipped after 2017-01-25
ADD TO CART

Related Products