Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning at afforestation, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at afforestation, orchards, cutting branches at forestry. Ideal for pruning and cutting.
Pitch Number
8 th / 30mm, (back teeth) 10 th / 30mm
Blade Length (mm)
240, (back teeth) 120
Cutting Width (mm)
1.3, (back teeth) 1.0
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
370x90x20 410x110x40 325 Body 1PCC 1 409-24 16344177 54.13 SGD
Shipped after 2017-03-31
- 360x70x1.4 75 Blade 1Sheet 1 410-24 16344204 30.88 SGD
Shipped after 2017-03-31
ADD TO CART

Related Products