Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning at afforestation, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at afforestation, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at afforestation, orchards, cutting branches at forestry. Ideal for pruning and cutting., Pruning at afforestation, orchards, cutting branches at forestry. Ideal for pruning and cutting.
Pitch Number
8 th / 30mm, (back teeth) 10 th / 30mm
Blade Length (mm)
270, (back teeth) 120
Cutting Width (mm)
1.4, (back teeth) 1.1
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400x90x20 440x110x40 350 Body 1PCC 1 409-27 16344186 55.43 SGD
Shipped after 2017-05-08
- 390x70x1.5 85 Blade 1Sheet 1 410-27 16344213 33.46 SGD
Shipped after 2017-05-08
ADD TO CART

Related Products