Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Gomboy 7

Purpose
Temporary framing, construction carpentry, pruning in landscaping, orchard, golf course, can be used by forest volunteers and other professionals and also by public. Ideal for dry wood composite panel, solid wood, laminated wood, pruning of living trees, Temporary framing, construction carpentry, pruning in landscaping, orchard, golf course, can be used by forest volunteers and other professionals and also by public. Ideal for dry wood composite panel, solid wood, laminated wood, pruning of living trees
Pitch Number
10th / 30mm
Blade Length (mm)
240
Cutting Width (mm)
1.3
Dimensions (mm)
375x90x25
Storage Dimensions (mm)
430x110x40
Weight (g)
355
Type
Body
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 411-24 16344247 47.67 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products