Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Gomboy 7

Purpose
Temporary framing, construction carpentry, pruning in landscaping, orchard, golf course, can be used by forest volunteers and other professionals and also by public. Ideal for dry wood composite panel, solid wood, laminated wood, pruning of living trees, Temporary framing, construction carpentry, pruning in landscaping, orchard, golf course, can be used by forest volunteers and other professionals and also by public. Ideal for dry wood composite panel, solid wood, laminated wood, pruning of living trees
Pitch Number
10th / 30mm
Blade Length (mm)
270
Cutting Width (mm)
1.3
Dimensions (mm)
440x100x25
Storage Dimensions (mm)
490x1410x40
Weight (g)
395
Type
Body
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 411-27 16344256 50.26 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products