Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Gomboy 7

Purpose
Bamboo felling, pruning in orchards, golf course, and landscaping, construction carpentry. Logging and work of bamboos, pruning of living trees, cutting of dry wood composite panel, solid wood, laminated wood., Bamboo felling, pruning in orchards, golf course, and landscaping, construction carpentry. Logging and work of bamboos, pruning of living trees, cutting of dry wood composite panel, solid wood, laminated wood.
Pitch Number
14 th / 30mm
Blade Length (mm)
240
Cutting Width (mm)
1.2
Dimensions (mm)
405x90x25
Storage Dimensions (mm)
430x110x40
Weight (g)
345
Type
Body
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 412-24 16344283 47.67 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products