Buy more than* S$200* and get FREE SHIPPING

Pruning Saw Gomboy 7

Purpose
Bamboo felling, pruning in orchards, golf course, and landscaping, construction carpentry. Logging and work of bamboos, pruning of living trees, cutting of dry wood composite panel, solid wood, laminated wood., Bamboo felling, pruning in orchards, golf course, and landscaping, construction carpentry. Logging and work of bamboos, pruning of living trees, cutting of dry wood composite panel, solid wood, laminated wood., Bamboo felling, pruning in orchards, golf course, and landscaping, construction carpentry. Logging and work of bamboos, pruning of living trees, cutting of dry wood composite panel, solid wood, laminated wood., Bamboo felling, pruning in orchards, golf course, and landscaping, construction carpentry. Logging and work of bamboos, pruning of living trees, cutting of dry wood composite panel, solid wood, laminated wood.
Pitch Number
14 th / 30mm
Blade Length (mm)
300
Cutting Width (mm)
1.2
Dimensions (mm)
470x100x25
Storage Dimensions (mm)
490x110x40
Weight (g)
400
Type
Body
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 412-30 16344292 51.55 SGD
Shipped after 2017-06-30
ADD TO CART

Related Products