Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Caution
Not compatible with other product, Not compatible with other product, Not compatible with other product, Not compatible with other product
Purpose
Ideal for pruning at landscaping, golf courses, branch cutting and forest thinning. Ideal for pruning, branch cutting of living trees., Ideal for pruning at landscaping, golf courses, branch cutting and forest thinning. Ideal for pruning, branch cutting of living trees., Ideal for pruning at landscaping, golf courses, branch cutting and forest thinning. Ideal for pruning, branch cutting of living trees., Ideal for pruning at landscaping, golf courses, branch cutting and forest thinning. Ideal for pruning, branch cutting of living trees.
Pitch Number
6.5 th / 30mm
Blade Length (mm)
420
Cutting Width (mm)
1.7
...see all
Product Options
ADD TO CART
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Dimensions (mm) Storage Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
715 Body 600x160x25 630x185x40 1PCC 1 419-42 16344335 82.06 SGD
In stock
220 Blade - 590x120x1.8 1Sheet 1 420-42 16344344 62.68 SGD
In stock
ADD TO CART

Related Products