Buy more than* S$200* and get FREE SHIPPING

Carpenter Saw

Purpose
Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting., Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting., Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting., Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting.
Pitch Number
8 th / 30mm
Blade Length (mm)
200
Cutting Width (mm)
1.5
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 370x95x1.8 75 Blade 1Sheet 1 451-20 16344387 29.59 SGD
Shipped after 2017-06-01
380x110x25 400x125x40 400 Body 1PCC 1 450-20 16344353 54.13 SGD
Shipped after 2017-06-01
ADD TO CART

Related Products