Buy more than* S$200* and get FREE SHIPPING

Carpenter Saw

Purpose
Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting., Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting.
Pitch Number
8 th / 30mm
Blade Length (mm)
300
Cutting Width (mm)
1.6
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
480x110x25 490x125x40 455 Body 1PCC 1 450-30 16344362 59.30 SGD
Shipped after 2017-01-27
- 470x95x1.8 95 Blade 1Sheet 1 451-30 16344396 34.75 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products