Buy more than* S$200* and get FREE SHIPPING

Carpenter Saw

Purpose
Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting., Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting., Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting., Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting.
Pitch Number
8 th / 30mm
Blade Length (mm)
400
Cutting Width (mm)
1.7
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
580x110x25 590x125x40 510 Body 1PCC 1 450-40 16344378 64.47 SGD
Shipped after 2017-06-01
- 570x95x1.8 125 Blade 1Sheet 1 451-40 16344405 42.51 SGD
Shipped after 2017-06-02
ADD TO CART

Related Products