Buy more than* S$200* and get FREE SHIPPING

Carpenter Saw

4.00 (1)
Purpose
Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting., Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting., Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting., Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting.
Pitch Number
10th / 30mm
Blade Length (mm)
300
Cutting Width (mm)
1.6
...see all
Product Options
ADD TO CART
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (mm) Storage Dimensions (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 470x95x1.8 95 Blade 1Sheet 1 453-30 16344457 34.75 SGD
Shipped after 2017-06-30
480x110x25 490x125x40 460 Body 1PCC 1 452-30 16344423 59.30 SGD
Shipped after 2017-06-30
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Branch payment
4
From Japan
On 2017-05-08 23:42:13
The universal eyes had anticipated a more detailed sharpness, but the eyes are coarse than I thought, and I cut into the raw trees considerably. The case is also easy to use and good product.
This review is about item#16344423.

Related Products