Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Carpenter Saw

Purpose
Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting., Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting., Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting., Useful for forestry, landscaping and forest volunteers. Ideal for pruning, thinning, branch cutting.
Pitch Number
10th / 30mm
Blade Length (mm)
400
Cutting Width (mm)
1.7
...see all
Product Options
ADD TO CART
Type Dimensions (mm) Storage Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimensions (mm) Storage Dimensions (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body 580x11025 590x125x40 515 1PCC 1 452-40 16344432 64.47 SGD
Shipped after 2017-05-10
Blade - 570x95x1.8 130 1Sheet 1 453-40 16344466 42.51 SGD
Shipped after 2017-05-10
ADD TO CART

Related Products