Buy more than* S$200* and get FREE SHIPPING

Saw

Caution
Replacement blade is not sold separately, Replacement blade is not sold separately
Purpose
Useful for forest thinning, forest volunteers. Ideal for thinning of living trees., Useful for forest thinning, forest volunteers. Ideal for thinning of living trees.
Pitch Number
5 over 6.5 th / 30mm
Blade Length (mm)
330
Cutting Width (mm)
1.5
Dimensions (mm)
530x130x25
Weight (g)
265
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 550-33 16344527 42.51 SGD
Shipped after 2017-03-02
ADD TO CART

Related Products