Buy more than* S$200* and get FREE SHIPPING

Saw

Caution
Replacement blade is not sold separately, Replacement blade is not sold separately, Replacement blade is not sold separately, Replacement blade is not sold separately
Purpose
Useful for forest thinning, forest volunteers. Ideal for thinning of living trees., Useful for forest thinning, forest volunteers. Ideal for thinning of living trees., Useful for forest thinning, forest volunteers. Ideal for thinning of living trees., Useful for forest thinning, forest volunteers. Ideal for thinning of living trees.
Pitch Number
5 -5 th / 30mm
Blade Length (mm)
500
Cutting Width (mm)
1.7
Dimensions (mm)
755x165x25
Storage Dimensions (mm)
770x170x25
Weight (g)
785
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 550-50 16344554 153.75 SGD
Shipped after 2017-06-05
ADD TO CART

Related Products